Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU3-0403-RA_14x10

  • Zoro # G4298415


product price: $11.49
/ea

Key Features

Header
Caution
Legend
Wear Eye and Foot Protection Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0403-RA_14x10
Zoro #
G4298415
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Eye and Foot Protection Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black
Double-Sided
No
Header Background Color
Black
Background Color
Yellow
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Subject Matter
Personal Protection
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Material
Aluminum
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Wear Eye And Foot Protection Beyond This Point
Number of Printed Sides
1
Abrasion Resistant
No
Write on Surface
No
Sign Legend Background Color
Yellow
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Product Type
Reflective Eye Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Eye And Foot Protection Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.