Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU3-0449-RA_14x10

  • Zoro # G4295658


product price: $9.95
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0449-RA_14x10
Zoro #
G4295658
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Look Out for Contact Hazards and Moving Parts of Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend/Background Color
Black/Yellow
Background Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Material
Aluminum
ANSI Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
Language
English
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Anti-Slip Surface
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Sign Legend
Look Out For Contact Hazards And Moving Parts Of Machinery
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Header Background Color
Black
Sign Mounting Location
Wall
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
State Specific Sign
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Sign Header
Caution
Product Type
Reflective Machine & Operation Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Contact Hazards And Moving Parts Of Machinery, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.