Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU6-0055-NA_14X10

  • Zoro # G9475910


product price: $9.79
/ea

Key Features

Header
Warning
Legend
Keep Hands Out Of Machinery
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0055-NA_14X10
Zoro #
G9475910
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Warning
Legend
Keep Hands Out Of Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2210
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Mirror Print
No
Glow In The Dark
No
Write on Surface
No
Material Properties
Rigid
Sign Legend
Keep Hands Out Of Machinery
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Warning
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Equipment Hazard
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Legend Pictogram ID
PEQM-74
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Protective Coating
Clear Film Laminate
Product Type
Aluminum Keep Hands Clear Warning Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Machinery, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.