Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U1-1030-RA_14X10

  • Zoro # G9085097


product price: $9.69
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1030-RA_14X10
Zoro #
G9085097
UPC #
849362007650
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
This Equipment Starts and Stops Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Language
English
Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Number of Printed Sides
1
Write on Surface
No
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Sign Legend Background Color
Yellow
State Specific Sign
No
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend
This Equipment Starts And Stops Automatically
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts And Stops Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.