Shop LYLE

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1144-RA_14X10
  • Zoro # G9638526

product price: 
$
11.39
/ea

Key Features

Header
Caution
Legend
Confined Space Trained Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1144-RA_14X10
Zoro #
G9638526
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Confined Space Trained Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Background Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Material
Aluminum
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Color
Black
Mounting Style
With Mounting Holes
Subject Matter
Confined Space
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Confined Space Trained Personnel Only
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Sign Header
Caution
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Material Properties
Rigid
ANSI 969 Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
Yes
Product Type
Caution Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Trained Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.