Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1196-NA_14x10

  • Zoro # G5248518


product price: $8.29
/ea

Key Features

Header
Caution
Legend
Do Not Operate Without Guards
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1196-NA_14x10
Zoro #
G5248518
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Caution
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Sign Legend
Do Not Operate Without Guards
Number of Printed Sides
1
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.