Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1269-RA_14X10

  • Zoro # G9637975


product price: $10.49
/ea

Key Features

Header
Caution
Legend
Eye And Ear Protection Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1269-RA_14X10
Zoro #
G9637975
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye And Ear Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Background Color
Yellow
Sign Legend Text Color
Black
Chemical Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Number of Printed Sides
1
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Eye And Ear Protection Must Be Worn In This Area
Glow In The Dark
No
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.