Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1280-RA_14X10

  • Zoro # G9637905


product price: $10.95
/ea

Key Features

Header
Caution
Legend
Eye Protection Must Be Worn When Entering This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1280-RA_14X10
Zoro #
G9637905
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Must Be Worn When Entering This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Double-Sided
No
Legend Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Material
Aluminum
Sign Legend Text Color
Black
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Caution
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend
Eye Protection Must Be Worn When Entering This Area
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Material Properties
Rigid
Chemical Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn When Entering This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.