Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1281-RA_14X10

  • Zoro # G9637896


product price: $10.95
/ea

Key Features

Header
Caution
Legend
Eye Protection Must Be Worn When Operating This Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1281-RA_14X10
Zoro #
G9637896
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Must Be Worn When Operating This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Subject Matter
Personal Protection
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Background Color
Yellow
Sign Legend Color
Black
Material
Aluminum
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Header Legend Color
Yellow
Language
English
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Graffiti Resistant
Yes
Sign Legend
Eye Protection Must Be Worn When Operating This Machinery
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header
Caution
Material Properties
Rigid
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn When Operating This Machinery, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.