Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1434-NA_14x10

  • Mfr # U4-1434-NA_14x10

  • Zoro # G5787807


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Hot Work Permit Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1434-NA_14x10
Zoro #
G5787807
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Permit Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Metal Detectable
No
Includes Mounting Hardware
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend
Hot Work Permit Required In This Area
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Permit Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products