Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1662-NA_14x10

  • Zoro # G5790010


product price: $8.29
/ea

Key Features

Header
Caution
Legend
Safety Training Mandatory Do Not Operate This Equipment Without Authorization
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1662-NA_14x10
Zoro #
G5790010
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Safety Training Mandatory Do Not Operate This Equipment Without Authorization
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Chemical Resistant
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Mounting Pattern
4 Corner
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend
Safety Training Mandatory Do Not Operate This Equipment Without Authorization
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Sign Header Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
Caution
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Training Mandatory Do Not Operate This Equipment Without Authorization, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products