Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1709-NA_14x10

  • Zoro # G5799880


product price: $7.89
/ea

Key Features

Header
Caution
Legend
This Equipment Starts Automatically
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1709-NA_14x10
Zoro #
G5799880
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
This Equipment Starts Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
This Equipment Starts Automatically
Metal Detectable
No
Chemical Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Background Color
Black
Sign Legend Style
Text
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Write on Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Corrosion Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
Yellow
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.