Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU3-0008-ED_14x10

  • Zoro # G5177501


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0008-ED_14x10
Zoro #
G5177501
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Stay Clear. Automatic Equipment May Start At Anytime.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Yellow
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Sign Header Background Color
Yellow
Write on Surface
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Metal Detectable
No
Sign Header Text Color
Black
Chemical Resistant
No
Abrasion Resistant
No
Legend Pictogram Description
Machinery
Legend Pictogram ID
PEQM-75
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Adhesive Style
Permanent
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend
Stay Clear. Automatic Equipment May Start At Anytime.
Maximum Service Temperature
176 Degrees F
Header Pictogram ID
PPIC-51
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stay Clear. Automatic Equipment May Start At Anytime., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.