Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU3-0032-ED_14x10

  • Zoro # G5169792


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0032-ED_14x10
Zoro #
G5169792
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Overhead Work. Proceed With May Cause Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Corrosion Resistant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
Yellow
Header Pictogram ID
PPIC-51
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Legend Pictogram ID
PPIC-51
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header
Caution
Sign Legend
Overhead Work. Proceed With May Cause Injury.
Chemical Resistant
No
Material Properties
Flexible
Adhesive Style
Permanent
State Specific Sign
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Work. Proceed With May Cause Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products