Zoro Homepage

Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU3-0093-ED_14x10

  • Mfr # LCU3-0093-ED_14x10

  • Zoro # G5224989


product price: $6.39
/ea

Key Features

Header
Caution
Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0093-ED_14x10
Zoro #
G5224989
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Header Pictogram ID
PPIC-51
Includes Mounting Hardware
No
Abrasion Resistant
No
Legend Pictogram ID
PPEQ-935
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death.
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Legend Pictogram Description
Gas Hazard
State Specific Sign
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Chemical Resistant
No
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here. When Alarm Operates, Vacate Immediately. Carbon Dioxide Gas Can Cause Injury Or Death., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.