Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU3-0262-ED_14x10

  • Zoro # G5296632


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Sign Material
Non-PVC Polymer
Legend
Fire Lane Keep Clear
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0262-ED_14x10
Zoro #
G5296632
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Caution Sign
Sign Material
Non-PVC Polymer
Legend
Fire Lane Keep Clear
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header
Caution
Header Background Color
Black
Header Legend Color
Yellow
Legend Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Application
Indoor Only
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header
Caution
Sign Legend Style
Text
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Fire Lane Keep Clear
Corrosion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Lane Keep Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.