Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU3-0148-NP_14x10

  • Zoro # G5267147


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0148-NP_14x10
Zoro #
G5267147
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Lock Out For Safety
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Legend Pictogram Description
Lockout/Tagout
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend
Lock Out For Safety
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Mirror Print
No
Metal Detectable
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Header
Caution
Sign Header Text Color
Yellow
Sign Header Style
Text
Legend Pictogram ID
PLKT-09
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Mounting Location
Wall
Material Properties
Flexible
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Lock Out For Safety, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products