Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU3-0197-NP_14x10

  • Zoro # G5164113


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0197-NP_14x10
Zoro #
G5164113
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch For Protruding Nails
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Includes Mounting Hardware
No
Sign Legend
Watch For Protruding Nails
State Specific Sign
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Graffiti Resistant
Yes
Mirror Print
No
Sign Header
Caution
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Metal Detectable
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Yellow
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Watch For Protruding Nails, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products