Zoro Homepage

Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0235-NP_14x10

  • Mfr # LCU3-0235-NP_14x10

  • Zoro # G5187049


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Watch Your Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0235-NP_14x10
Zoro #
G5187049
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header Text Color
Yellow
Sign Header
Caution
Glow In The Dark
No
Sign Header Style
Text
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Material Properties
Flexible
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Watch Your Step
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products