Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU3-0479-NP_14x10

  • Zoro # G5199463


product price: $5.99
/ea

Key Features

Sign Material
Plastic
Legend
Keep material away from fire door so the door is ready at all times for instant use
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0479-NP_14x10
Zoro #
G5199463
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.