Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # U4-1196-NP_14X10

  • Zoro # G4716875


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Header
Caution
Legend
Do Not Operate Without Guards
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1196-NP_14X10
Zoro #
G4716875
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
State Specific Sign
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Chemical Resistant
No
Metal Detectable
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Legend
Do Not Operate Without Guards
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Write on Surface
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products