Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0008-RD_14x10

  • Zoro # G4840510


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Stay Clear Automatic Equipment May Start At Anytime
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0008-RD_14x10
Zoro #
G4840510
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Stay Clear Automatic Equipment May Start At Anytime
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Machine and Operational
Legend/Background Color
Black/Yellow
Mounting Style
Self-adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Metal Detectable
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Header Background Color
Yellow
Sign Legend
Stay Clear. Automatic Equipment May Start At Anytime.
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Sign Legend Text Color
Black
Legend Pictogram Description
Equipment Hazard
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram ID
PEQM-75
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Header Text Color
Black
Header Pictogram ID
PPIC-51
Adhesive Style
Permanent
Graffiti Resistant
Yes
Product Type
Stay Clear Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stay Clear. Automatic Equipment May Start At Anytime., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.