Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0103-RD_14x10

  • Zoro # G4834877


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Caution
Legend
Use Lockout Device During Maintenance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0103-RD_14x10
Zoro #
G4834877
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Use Lockout Device During Maintenance
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-Adhesive
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Self-Adhesive Vinyl
Subject Matter
Lockout Tagout
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram ID
PLKT-09
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Header Pictogram ID
PPIC-51
Write on Surface
No
Legend Pictogram Description
Lockout
Mirror Print
No
Sign Legend
Use Lockout Device During Maintenance
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Header
Caution
Number of Printed Sides
1
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Lockout Tagout Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Lockout Device During Maintenance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.