Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0106-RD_14x10

  • Zoro # G4834691


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0106-RD_14x10
Zoro #
G4834691
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Keep Hands Clear
Language
English
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Header Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-51
Abrasion Resistant
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Legend Pictogram ID
PEQM-81
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Sign Legend Text Color
Black
Material Properties
Flexible
Legend Pictogram Description
Hand Injury By Machine
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Legend
Pinch Point. Keep Hands Clear.
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Product Type
Pinch Point Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products