Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0312-RD_14x10

  • Zoro # G4303805


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
Stand Clear of Swing Radius
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0312-RD_14x10
Zoro #
G4303805
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Stand Clear of Swing Radius
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Metal Detectable
No
Sign Header Text Color
Yellow
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Legend
Stand Clear Of Swing Radius
Corrosion Resistant
No
Anti-Slip Surface
No

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stand Clear Of Swing Radius, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products