Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0315-RD_14x10

  • Zoro # G4303629


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Do Not Open Alarm Will Sound
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0315-RD_14x10
Zoro #
G4303629
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Open Alarm Will Sound
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Yellow
Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Legend
Do Not Open Alarm Will Sound
Material Properties
Flexible
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Adhesive Style
Permanent
Adhesive Type
Acrylic
Abrasion Resistant
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Product Type
Door Instruction Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Open Alarm Will Sound, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.