Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0355-RD_14x10

  • Zoro # G4301285


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Safety Belt and a Lifeline Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0355-RD_14x10
Zoro #
G4301285
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Safety Belt and a Lifeline Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Mounting Style
Adhesive-Backed
Header Background Color
Black
Subject Matter
Fall Protection
Header Legend Color
Yellow
Legend Color
Black
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Language
English
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
State Specific Sign
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header
Caution
Graffiti Resistant
Yes
Sign Legend
Safety Belt And A Lifeline Required
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Abrasion Resistant
No
Corrosion Resistant
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Format
Traditional OSHA
Product Type
Fall Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belt And A Lifeline Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.