Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0358-RD_14x10

  • Zoro # G4301109


product price: $5.59
/ea

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0358-RD_14x10
Zoro #
G4301109
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
Background Color
Yellow
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Material
Vinyl
Mounting Style
Adhesive-Backed
Legend Style
Text
Subject Matter
Personal Protection
Double-Sided
No
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Sign Header
Caution
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Header Background Color
Black
Glow In The Dark
No
Sign Legend
Eye Protection Required In This Area
Material Properties
Flexible
Sign Legend Style
Text
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.