Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0371-RD_14x10

  • Zoro # G4300320


product price: $6.29
/ea

Key Features

Header
Caution
Legend
Do Not Enter While Machinery In Motion
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0371-RD_14x10
Zoro #
G4300320
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Enter While Machinery In Motion
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Background Color
Yellow
Legend Style
Text
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Sign Legend
Do Not Enter While Machinery In Motion
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Sign Header
Caution
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Metal Detectable
No
Product Type
Machine & Operation Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter While Machinery In Motion, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.