Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0376-RD_14x10

  • Zoro # G4300025


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0376-RD_14x10
Zoro #
G4300025
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Background Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Mounting Style
Adhesive-Backed
Language
English
Header Legend Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Legend Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Legend
Hazardous Area Authorized Personnel Only
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Product Type
Hazard Area Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.