Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0463-RD_14x10

  • Zoro # G4294809


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0463-RD_14x10
Zoro #
G4294809
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Header Legend Color
Yellow
Background Color
Yellow
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend
Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Legend Style
Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mirror Print
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Material Properties
Flexible
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Product Type
Keep Clear Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear If It's Not Moving It Does Not Belong In The Aisle, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.