Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0479-RD_14x10

  • Zoro # G4293847


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Sign Material
Reflective Sheeting
Legend
Keep Material Away From Fire Door So The Door is Ready At All Times for Instant Use
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0479-RD_14x10
Zoro #
G4293847
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Caution Sign
Sign Material
Reflective Sheeting
Legend
Keep Material Away From Fire Door So The Door is Ready At All Times for Instant Use
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Background Color
Yellow
Header
Caution
Legend Color
Black
Material
Vinyl
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Material Properties
Flexible
Corrosion Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Sign Legend
Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Mirror Print
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Product Type
Fire Door Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Material Away From Fire Door So The Door Is Ready At All Times For Instant Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products