Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1055-RD_14X10

  • Zoro # G2726425


product price: $7.15
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1055-RD_14X10
Zoro #
G2726425
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Area Under Construction
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Language
English
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Background Color
Yellow
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Area Under Construction
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Mirror Print
No
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Metal Detectable
No
Corrosion Resistant
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Header
Caution
Sign Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Style
Text
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area Under Construction, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.