Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1100-RD_14X10

  • Zoro # G2725670


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Buried Electric Line Below
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1100-RD_14X10
Zoro #
G2725670
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Buried Electric Line Below
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Subject Matter
Electrical Hazard
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Language
English
ANSI Compliant
Yes
Legend Color
Black
Material
Vinyl
Mounting Style
Adhesive-Backed
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
Background Color
Yellow
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header Style
Text
Glow In The Dark
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Mirror Print
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Material Properties
Flexible
Adhesive Type
Acrylic
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Buried Electric Line Below
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Electric Line Below, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.