Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1143-RD_14X10

  • Zoro # G2725007


product price: $5.55
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1143-RD_14X10
Zoro #
G2725007
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Confined Space Procedures Must Be Followed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Background Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Material
Vinyl
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Legend Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Properties
Flexible
Corrosion Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Confined Space Procedures Must Be Followed
Sign Legend Background Color
Yellow
Mirror Print
No
Glow In The Dark
No
Sign Header
Caution
Anti-Slip Surface
No
Sign Header Background Color
Black
Sign Header Style
Text
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Procedures Must Be Followed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products