Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1164-RD_14X10

  • Zoro # G2724578


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Disconnect Power Supplies And Lock Out Before Servicing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1164-RD_14X10
Zoro #
G2724578
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Disconnect Power Supplies And Lock Out Before Servicing
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Material
Vinyl
Subject Matter
Lockout Tagout
Background Color
Yellow
Language
English
Legend Style
Text
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Chemical Resistant
No
State Specific Sign
No
Sign Header Style
Text
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Anti-Slip Surface
No
Mirror Print
No
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend
Disconnect Power Supplies And Lock Out Before Servicing
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Adhesive Type
Acrylic
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Disconnect Power Supplies And Lock Out Before Servicing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.