Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1212-RD_14X10

  • Zoro # G2723799


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1212-RD_14X10
Zoro #
G2723799
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Double-Sided
No
Background Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Legend Style
Text
Language
English
Legend Color
Black
Sign Legend Color
Black
Subject Matter
Personal Protection
Sign Legend Text Color
Black
Sign Legend
Do Not Wear Gloves While Operating This Equipment
Sign Legend Background Color
Yellow
Write on Surface
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Glow In The Dark
No
Mirror Print
No
Includes Mounting Hardware
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Adhesive Style
Permanent
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Gloves While Operating This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.