Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1496-RD_14X10

  • Zoro # G2720615


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1496-RD_14X10
Zoro #
G2720615
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Lock Out Equipment When Work Is Being Done
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Double-Sided
No
Header Background Color
Black
ANSI Compliant
Yes
Language
English
Subject Matter
Machine and Operational
Material
Vinyl
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Background Color
Yellow
Sign Header Style
Text
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend
Lock Out Equipment When Work Is Being Done
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Material Properties
Flexible
Mirror Print
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Equipment When Work Is Being Done, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.