Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # LCU3-0202-RD_14x10

  • Zoro # G4828997


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Keep Hands Clear Pictogram
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0202-RD_14x10
Zoro #
G4828997
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Hands Clear Pictogram
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black
Material
Self-Adhesive Vinyl
Legend Style
Symbol and Text
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Language
English
Header Legend Color
Yellow
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Crush Fingers
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Metal Detectable
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Write on Surface
Yes
Glow In The Dark
No
Material Special Properties
Write-On Surface
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol
State Specific Sign
No
Legend Pictogram ID
PEQM-82
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend
Machine Hazard (image)
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Product Type
Blank Reflective Label Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Machine Hazard (image), Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.