Shop LYLE

Caution Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1108-RA_7X10
  • Zoro # G2725488

product price: 
$
9.39
/ea

Key Features

Header
Caution
Legend
Caustic Soda Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes are Contacted Flush With Water For 15 Min
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1108-RA_7X10
Zoro #
G2725488
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Caustic Soda Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes are Contacted Flush With Water For 15 Min
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Background Color
Yellow
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Header Background Color
Black
Language
English
Material
Aluminum
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Material Properties
Rigid
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend Style
Text
Includes Mounting Hardware
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header
Caution
Sign Legend
Caustic Soda Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes Are Contacted Flush With Water For 15 Min.
Write on Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Graffiti Resistant
Yes
Product Type
Caution Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Soda Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes Are Contacted Flush With Water For 15 Min., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products