Caution Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English
Mfr # U4-1108-RD_7X10
Zoro # G2725451
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Header
Caution
Legend
Caustic Soda Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes are Contacted Flush With Water For 15 Min
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4-1108-RD_7X10
Zoro #
G2725451
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Soda Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes Are Contacted Flush With Water For 15 Min., Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.