Caution Sign, 10" W, 14" H, 0.040" Thick, U4-1572-NA_10x14

  • Mfr # U4-1572-NA_10x14

  • Zoro # G5852207


product price: $8.29
/ea

Key Features

Header
Caution
Legend
OSHA Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1572-NA_10x14
Zoro #
G5852207
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
OSHA Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Background Color
Black
Sign Legend Style
Text
Sign Legend
Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.