Caution Sign, 10" W, 14" H, 0.055" Thick, LCU3-0386-NP_10x14

  • Mfr # LCU3-0386-NP_10x14
  • Zoro # G5229502
product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Keep Electrical Panel Clear For 30 Inches
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0386-NP_10x14
Zoro #
G5229502
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Keep Electrical Panel Clear For 30 Inches
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Chemical Resistant
No
Metal Detectable
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Keep Electrical Panel Clear For 30 Inches
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Electrical Panel Clear For 30 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews