Caution Sign, 10" W, 14" H, 0.055" Thick, LCU3-0494-NP_10x14

  • Mfr # LCU3-0494-NP_10x14
  • Zoro # G5200723
product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Caustic Soda Avoid Skin Or Eye Contact Avoid Inhalation Or Digestion Can Cause Severe Burns Wear Protective Clothing When Working With Caustic Soda If Skin Or Eyes are Contacted Flush With Water For 15 Min
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0494-NP_10x14
Zoro #
G5200723
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Caustic Soda Avoid Skin Or Eye Contact Avoid Inhalation Or Digestion Can Cause Severe Burns Wear Protective Clothing When Working With Caustic Soda If Skin Or Eyes are Contacted Flush With Water For 15 Min
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Sign Legend Style
Text
Write on Surface
No
Sign Header Background Color
Black
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Header
Caution
Sign Legend
Caustic Soda Avoid Skin Or Eye Contact Avoid Inhalation Or Digestion Can Cause Severe Burns Wear Protective Clothing When Working With Caustic Soda If Skin Or Eyes Are Contacted Flush With Water For 15 Min
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Soda Avoid Skin Or Eye Contact Avoid Inhalation Or Digestion Can Cause Severe Burns Wear Protective Clothing When Working With Caustic Soda If Skin Or Eyes Are Contacted Flush With Water For 15 Min, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.