Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0011-ED_10x7

  • Mfr # LCU3-0011-ED_10x7

  • Zoro # G5206472


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0011-ED_10x7
Zoro #
G5206472
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Background Color
Yellow
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
Maximum Service Temperature
176 Degrees F
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Abrasion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
Caution
Chemical Resistant
No
Sign Legend
Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution.
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.