Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0038-ED_10x7

  • Mfr # LCU3-0038-ED_10x7

  • Zoro # G5239792


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0038-ED_10x7
Zoro #
G5239792
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Yellow
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header
Caution
Graffiti Resistant
Yes
Anti-Slip Surface
No
Abrasion Resistant
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Legend
Do Not Enter Without A Confined Space Permit
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Without A Confined Space Permit, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products