Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0041-ED_10x7

  • Mfr # LCU3-0041-ED_10x7

  • Zoro # G5173539


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0041-ED_10x7
Zoro #
G5173539
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Electrical Panel Area Clear For 36 In
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Yellow
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Text Color
Black
Sign Legend
Keep Electrical Panel Area Clear For 36 In
Write on Surface
No
Legend Pictogram ID
PPIC-51
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header Style
Symbol and Text
Glow In The Dark
No
Sign Header Background Color
Yellow
Number of Printed Sides
1
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
No
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram ID
PPIC-51
Minimum Service Temperature
-40 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Electrical Panel Area Clear For 36 In, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.