Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0052-ED_10x7

  • Mfr # LCU3-0052-ED_10x7

  • Zoro # G5204363


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Ear Hazard Area Ear Protection Required At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0052-ED_10x7
Zoro #
G5204363
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear Hazard Area Ear Protection Required At All Times
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Black
Header Background Color
Yellow
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Yellow
Legend Pictogram ID
PPEQ-939
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Legend
Ear Hazard Area. Ear Protection Required At All Times.
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Chemical Resistant
No
Anti-Slip Surface
No
Legend Pictogram Description
Ear Protection
ANSI 969 Compliant
No
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Adhesive Style
Permanent
Header Pictogram ID
PPIC-51
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Hazard Area. Ear Protection Required At All Times., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.