Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0053-ED_10x7

  • Mfr # LCU3-0053-ED_10x7

  • Zoro # G5205748


product price: $3.45
/ea

Key Features

Header
Caution
Legend
Ear And Eye Protection Area Failure May Result In Hearing And Vision Damage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0053-ED_10x7
Zoro #
G5205748
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear And Eye Protection Area Failure May Result In Hearing And Vision Damage
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Sign Header Style
Symbol and Text
Legend Pictogram Description
Ear Protection
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Header
Caution
Sign Header Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend
Ear And Eye Protection Area. Failure May Result In Hearing And Vision Damage.
State Specific Sign
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Yellow
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Header Pictogram ID
PPIC-51
Number of Printed Sides
1
Material Properties
Flexible
Legend Pictogram ID
PPEQ-939
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear And Eye Protection Area. Failure May Result In Hearing And Vision Damage., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.