Caution, Low overhead clearance, 10 in W x 7 in H, Non-PVC Polymer, LCU3-0107-ED_10x7
Mfr # LCU3-0107-ED_10x7
Zoro # G5246427
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Legend
Low overhead clearance
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU3-0107-ED_10x7
Zoro #
G5246427
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.